1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
42612626
Automotive Hose - 34 mm Inside Diameter, 323 mm Hose Length, 1.3400 in;34 mm Inside Diameter 2, EPDM Material
Mi Item #
08707197
MFR #
42612626
Price
$27.47
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 42612626
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
42612626
Automotive Hose - 34 mm Inside Diameter, 323 mm Hose Length, 1.3400 in;34 mm Inside Diameter 2, EPDM Material
Mi Item #
08707197
MFR #
42612626
Mfr description
22626 MOLDED RADIATOR HOSE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$27
.47
/each
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
34 mm
Hose Inside Diameter 2
1.3400 in;34 mm
Hose Length
323 mm
Weight
0.65 lbs
Details
Hose Material
EPDM
Hose Type
Coolant Hose
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items