Motion
ZPT80HU-B16
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #08707216
MFR #ZPT80HU-B16
Price$26.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #08707216
MFR #ZPT80HU-B16

Mfr description
ZPT80HU-B16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.79/each

Specifications

Dimensions

  • Mounting Thread Size
    M16 x 1.5, Female Thread
  • Overall Weight
    140 g
  • Pad Diameter
    80 mm
  • Weight
    140 g

Details

  • Pad Material
    Urethane Rubber
  • Pad Type
    Heavy-duty, Flat with Rib
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)