Motion
JHW1108MM
Open End Wrenche - 8 mm, Double Head Open End Wrench Type, 2, Satin Finish
Mi Item #08707277
MFR #JHW1108MM
Price$13.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrenche - 8 mm, Double Head Open End Wrench Type, 2, Satin Finish
Mi Item #08707277
MFR #JHW1108MM

Mfr description
1108MM ANGLED HEAD WRENCH 8MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.82/each

Specifications

Dimensions

  • Drive Size
    0.3150 in, 8 mm
  • Head Thickness
    0.1410 in, 3.56 mm
  • Overall Depth
    0.1410 in, 3.56 mm
  • Overall Length
    3.5000 in
  • Single Part Length
    3.5000 in | 88.90 mm
  • Single Part Width
    0.3150 in | 8 mm
  • Tool Width
    0.3150 in | 8 mm
  • Wrench Size
    8 mm

Details

  • Angle of Offset
    15 °, 80 °
  • Angled Or Straight
    Angled
  • Application
    Fast turning of fasteners in limited clearance areas
  • Blade Finish
    Satin
  • Description
    Miniature 15 °x 80 °Double Head Open End Wrench, 8 mm
  • Finish Coating
    Satin
  • Jaw Bend
    80 °
  • Maximum Opening Capacity
    0.3150 in, 8 mm
  • Number Of Ends
    2
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Double Head Open End Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)