Motion
1264929

HYDAC CORP
1264929

0400 DN 006 BN4HC
MI ITEM #08707541
MFR #1264929
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1264929

0400 DN 006 BN4HC
MI ITEM #08707541
MFR #1264929

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1264929 0400 DN 006 BN4HC

Specifications

  • Type
    Hydraulic Filter Element
  • Material
    Microglass
  • Max Operating Temperature
    212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text