Motion
1295201

HYDAC CORP
1295201

1300 R 010 BN4HX/-B4-KE50
MI ITEM #08707550
MFR #1295201
List Price$1,300.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1295201

1300 R 010 BN4HX/-B4-KE50
MI ITEM #08707550
MFR #1295201

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,300.76/each for your price

Overview

Mfr description
1295201 1300 R 010 BN4HX/-B4-KE50

Specifications

  • Type
    Hydraulic Filter Element
  • Material
    Microglass
  • Max Operating Temperature
    212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text