Motion
2600 R 010 BN4HX /-V-B4-KE50

HYDAC CORP
2600 R 010 BN4HX /-V-B4-KE50

Hydraulic Return Filter Element - Return, 10 micron
Mi Item #08707570
MFR #2600 R 010 BN4HX /-V-B4-KE50
Price$2,299.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2600 R 010 BN4HX /-V-B4-KE50

Hydraulic Return Filter Element - Return, 10 micron
Mi Item #08707570
MFR #2600 R 010 BN4HX /-V-B4-KE50

Mfr description
2207288 2600 R 010 BN4HX /-V-B4-KE50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,299.72/each

Specifications

Dimensions

  • Element Size
    2600

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Type
    Return Line
  • Micron Rating
    10 micron
  • Seal Material
    Viton
  • Series
    R
  • Valve Bypass Cracking Pressure
    4 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)