Motion
SV4101
3-WAY UNIV SOLENOID VALVE
Mi Item #08707670
MFR #SV4101
Price$410.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-WAY UNIV SOLENOID VALVE
Mi Item #08707670
MFR #SV4101

Mfr description
SV4101 SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.28/each

Specifications

Dimensions

  • Weight
    0.15

Details

  • Maximum Operating Pressure
    260 psi
  • Operating Temperature Range
    -10 to 137 °C
  • Valve Type
    Direct Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)