Motion
48-73-0040

MILWAUKEE TOOL
48-73-0040

Winter Demolition Gloves – S
MI ITEM #08707794
MFR #48-73-0040
List Price$61.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-0040

Winter Demolition Gloves – S
MI ITEM #08707794
MFR #48-73-0040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.61/each for your price

Overview

Mfr description
48-73-0040 SIZE S
  • Waterproof and windproof layer protect against cold and wet
  • 40 g layer of insulation for all day warmth
  • Reinforced durability with reinforced Palm and fingertips
  • Waterproof and windproof layer
  • Stay warm, 40 g of insulation
  • Reinforced Palm and fingertips
  • Protective knuckle guard
  • Smartswipe™ Knuckle
  • Hook and loop closure

Specifications

  • Glove Size
    S or Size 7
  • Size
    Small
  • Material
    Polyester
  • Material Type
    General Purpose Gloves
  • Lining Material
    Polyester
  • Cuff Type
    Hook & Loop
  • Color
    Black, Red
  • Anti Slip Grip
    Yes
  • Manufacturer Upc Number
    045242556915
  • Additional Details
    Reinforced Fingertips, Water Resistant, Machine Washable
  • Package Quantity
    1
  • UPC_NO
    045242556915

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text