Motion
C-UCT214D1

NTN
C-UCT214D1

Ball Bearing Take-Up Unit - 70 mm Bore, Cast Iron Housing, Set Screw Collar, Light Duty
MI ITEM #08707879
MFR #C-UCT214D1
Price$763.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCT214D1

Ball Bearing Take-Up Unit - 70 mm Bore, Cast Iron Housing, Set Screw Collar, Light Duty
MI ITEM #08707879
MFR #C-UCT214D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$763.84/each

Specifications

Dimensions

  • Between Frame Width
    5.9375 in, 151.0 mm
  • Body Width
    2.7500 in; 70.0 mm
  • Bore Diameter  
    70 mm
  • Hole Diameter
    1.6250 in, 41.0 mm
  • Overall Height
    6.5625 in
  • Overall Length
    224 mm
  • Overall Width
    135 mm
  • Weight
    20 lbs

Details

  • CAD Drawing
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    T214D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    C-UCT214D1
  • Manufacturer Upc Number
    4547359042399
  • Max Rpm
    2300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Replacement Bearing
    UC214D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
C-UCT214D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought