Motion
JMGPM16-10
Compact Air Cylinder - 16 mm Bore, 10 mm Stroke
MI ITEM #08708417
MFR #JMGPM16-10
Your Price$152.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 16 mm Bore, 10 mm Stroke
MI ITEM #08708417
MFR #JMGPM16-10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$152.01/each(List $190.01)

Overview

Mfr description
JMGPM16-10 CYLINDER
  • Bore sizes 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm
  • Available with 3 mounting options
  • 4 porting locations is standard
  • Available in metric ports in 12 thru 32mm bores
  • Available in Rc, NPT and G ports in 40 thru 100mm bores
  • Auto switch capable
  • Strokes up to 200mm

Specifications

  • Bore Diameter
  • Country of Origin
    CN
  • Stroke
    10 mm
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Series
    JMGP
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text