Motion
MXQ25-30BT
MXQ GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #08708428
MFR #MXQ25-30BT
Price$766.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #08708428
MFR #MXQ25-30BT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$766.17/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke  
    30 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Shock Absorber (Retraction End)
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    BT
  • Filetage
    Rc(Pt)
  • Magnet
    With Magnet
  • Options Included
    Auto-Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Standard
  • Type
    Guide Cylinder

Overview

Mfr description
MXQ25-30BT CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought