Motion
F30-14MGT-55-SK

GATES RUBBER CO
F30-14MGT-55-SK

PowerGrip® GT®2 7711-5530 Belt Sprocket - 55 mm Belt Width
MI ITEM #08708498
MFR #F30-14MGT-55-SK
List Price$618.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
F30-14MGT-55-SK

PowerGrip® GT®2 7711-5530 Belt Sprocket - 55 mm Belt Width
MI ITEM #08708498
MFR #F30-14MGT-55-SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$618.06/each for your price

Overview

Mfr description
F30-14MGT-55-SK, POWERGRIP GT2
  • Strong, durable sprockets designed for use with your PowerGrip®GT®2 belts.
  • Full split in bushing allows easy installation and removal.
  • Precise sprocket design produces positive, press fit to shaft.
  • Precision manufactured and static balanced.
  • Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer.

Specifications

  • Belt Width
    55 mm
  • Number Of Teeth
  • Weight
    6 lbs
  • Manufacturer Upc Number
    072053824155
  • UPC_NO
    072053824155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text