Motion
0/3L QUICK-LINK

GATES RUBBER CO
0/3L QUICK-LINK

0/3L QUICK-LINK Belt - 3L Section, 10 mm;0.3900 in Top Width, Black, Oil Resistant Material
MI ITEM #08708581
MFR #0/3L QUICK-LINK
Price$41.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
0/3L QUICK-LINK

0/3L QUICK-LINK Belt - 3L Section, 10 mm;0.3900 in Top Width, Black, Oil Resistant Material
MI ITEM #08708581
MFR #0/3L QUICK-LINK

Mfr description
0/3L QUICK-LINK, QUICK-LINK - EMERGENCY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.16/each

Specifications

Dimensions

  • Top Width
    10 mm;0.3900 in

Details

  • Additional Details
    Number deg F Ribs: 1 | Strand: 1
  • Adjustable Link Type
    Quick-Link
  • Color
    Black
  • Material
    Oil Proof Construction
  • Product Type
    V-Link Adjustable Belts
  • Section
    3L
  • Series
    Quick-Link
  • Trade Number
    0/3L QUICK-LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)