Motion
2AK49 1.1/8

GATES RUBBER CO
2AK49 1.1/8

Light Duty Sheave
Mi Item #08709224
MFR #2AK49 1.1/8
Price$229.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2AK49 1.1/8

Light Duty Sheave
Mi Item #08709224
MFR #2AK49 1.1/8

Mfr description
2AK49 1.1/8, LIGHT DUTY SHEAVES -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.68/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-1/8 in
  • Outside Diameter  
    4.7500 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    072053197709
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053197709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)