Motion
AK91 1
Light Duty Sheave
Mi Item #08709230
MFR #AK91 1
Price$197.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Duty Sheave
Mi Item #08709230
MFR #AK91 1

Mfr description
AK91 1, LIGHT DUTY SHEAVES -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.83/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1 in
  • Outside Diameter  
    8.9500 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    770075431367
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    770075431367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)