Motion
BK30 1
Light Duty Sheave
MI ITEM #08709236
MFR #BK30 1
Price$75.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Duty Sheave
MI ITEM #08709236
MFR #BK30 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.80/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1 in
  • Outside Diameter  
    3.1500 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    770075431510
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    770075431510

Overview

Mfr description
BK30 1, LIGHT DUTY SHEAVES -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text