Motion
BK140 1.1/8

GATES RUBBER CO
BK140 1.1/8

Light Duty Sheave
MI ITEM #08709251
MFR #BK140 1.1/8
Price$328.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
BK140 1.1/8

Light Duty Sheave
MI ITEM #08709251
MFR #BK140 1.1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$328.96/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-1/8 in
  • Outside Diameter  
    13.7500 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    072053196979
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053196979

Overview

Mfr description
BK140 1.1/8, LIGHT DUTY SHEAVES -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text