Overview
Mfr description
AK19.7/8, LIGHT DUTY SHEAVES -
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter0.8750 in
- MaterialCast Iron
- Manufacturer Upc Number770075431183
- UPC_NO770075431183
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data