Overview
Mfr description
AK27 1, LIGHT DUTY SHEAVES -
Specifications
- Belt Section Size4L, 3L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter1 in
- MaterialCast Iron
- Manufacturer Upc Number770075431251
- UPC_NO770075431251
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data