Motion
1VP75 1.3/8

GATES RUBBER CO
1VP75 1.3/8

78101873 Variable Pitch Sheave - VP Series, 1 Groove, 4L/5L Belt Section Size, 1.3750 in Bore, 7.5000 in OD, Finished, Steel Material
MI ITEM #08709304
MFR #1VP75 1.3/8
List Price$496.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1VP75 1.3/8

78101873 Variable Pitch Sheave - VP Series, 1 Groove, 4L/5L Belt Section Size, 1.3750 in Bore, 7.5000 in OD, Finished, Steel Material
MI ITEM #08709304
MFR #1VP75 1.3/8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$496.74/each for your price

Overview

Mfr description
1VP75 1.3/8, LIGHT DUTY SHEAVES -
  • Engineered for mechanical drive speed variations that are efficient, easy to install, and easy to adjust for your light-duty applications
  • Sheave grooves are precision machined to ensure an exact fit
  • Available in single- or double-groove designs

Specifications

  • Belt Section Size
    4L, 5L
  • Number Of Grooves
    1
  • Bore Type
    Finished
  • Bore Diameter
    1.3750 in
  • Minimum Pitch Diameter
    5.70 in (4L), 5.80 in (5L)
  • Maximum Pitch Diameter
    6.70 in (4L), 7.00 in (5L)
  • Outside Diameter
    7.5000 in
  • Series
    VP
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    "770075447986"
  • UPC_NO
    770075447986
  • Manufacturer Catalog Number
    "7810-1873"
  • Weight
    10.75 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text