Motion
2VP56 1.5/8

GATES RUBBER CO
2VP56 1.5/8

78104734 Variable Pitch Sheave - VP Series, 2 Groove, 3L/4L/5L Belt Section Size, 1.6250 in Bore, 5.3500 in OD, Finished, Steel Material
Mi Item #08709310
MFR #2VP56 1.5/8
Price$360.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2VP56 1.5/8

78104734 Variable Pitch Sheave - VP Series, 2 Groove, 3L/4L/5L Belt Section Size, 1.6250 in Bore, 5.3500 in OD, Finished, Steel Material
Mi Item #08709310
MFR #2VP56 1.5/8

Mfr description
2VP56 1.5/8, LIGHT DUTY SHEAVES -
  • Engineered for mechanical drive speed variations that are efficient, easy to install, and easy to adjust for your light-duty applications
  • Sheave grooves are precision machined to ensure an exact fit
  • Available in single- or double-groove designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.80/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L
  • Bore Diameter
    1.6250 in
  • Maximum Pitch Diameter
    4.70 in (3L), 5.00 in (4L), 5.30 in (5L)
  • Minimum Pitch Diameter
    3.90 in (3L), 4.00 in (4L), 4.30 in (5L)
  • Outside Diameter
    5.3500 in
  • Weight
    7.95 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    "7810-4734"
  • Manufacturer Upc Number
    "770075448020"
  • Material
    Steel
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    770075448020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)