Motion
QT  3/4
Quick Disconnect Bushing - QT Bushing, 0.7500 in Bore, Carbon Steel Material
Mi Item #08709321
MFR #QT 3/4
Price$21.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - QT Bushing, 0.7500 in Bore, Carbon Steel Material
Mi Item #08709321
MFR #QT 3/4

Mfr description
QT .3/4, QT-TYPE BUSHINGS
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Suitable for use with FHP tapered bushing sheaves and PowerGrip HTD sprockets in power transmission applications that require synchronous rotation
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Bushing Size
    QT
  • Keyway Size
    0.20 x 0.08 in
  • Weight
    0.74 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Mounting Bolt and Washer
  • Manufacturer Catalog Number
    78170007
  • Manufacturer Upc Number
    770075429715
  • Material
    Carbon Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    770075429715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)