Motion
QT  15/16
Quick Disconnect Bushing - QT Bushing, 0.9375 in Bore
Mi Item #08709323
MFR #QT 15/16
Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - QT Bushing, 0.9375 in Bore
Mi Item #08709323
MFR #QT 15/16

Mfr description
QT .15/16, QT-TYPE BUSHINGS
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Suitable for use with FHP tapered bushing sheaves and PowerGrip HTD sprockets in power transmission applications that require synchronous rotation
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.77/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Bushing Size
    QT
  • Keyway Size
    0.24 x 0.12 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78170010
  • Manufacturer Upc Number
    770075429708
  • Product Type
    Split Taper Bushings
  • UPC_NO
    770075429708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)