Motion
QT 1 1/16
Quick Disconnect Bushing - QT Bushing, 1.0625 in Bore
MI ITEM #08709324
MFR #QT 1 1/16
List Price$27.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - QT Bushing, 1.0625 in Bore
MI ITEM #08709324
MFR #QT 1 1/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.04/each for your price

Overview

Mfr description
QT 1.1/16, QT-TYPE BUSHINGS
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Suitable for use with FHP tapered bushing sheaves and PowerGrip HTD sprockets in power transmission applications that require synchronous rotation
  • Bushings are made to precise tolerances
  • Available in popular bore sizes
  • English stock bore sizes greater than 1 1/4" are furnished with special keys to fit standard depth keyseats Metric stock bore sizes greater than 30mm are furnished with special keys to fit standard depth keyseats

Specifications

  • Bushing Size
    QT
  • Bore Type
    Finished Bore
  • Keyway Size
    0.24 x 0.12 in
  • Bore Diameter
  • Manufacturer Catalog Number
    78170012
  • Manufacturer Upc Number
    770075429760
  • UPC_NO
    770075429760
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text