Motion
QT 1.7/16
Quick Disconnect Bushing - QT Bushing, 1-7/16 in Bore, Carbon Steel Material
Mi Item #08709328
MFR #QT 1.7/16
Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - QT Bushing, 1-7/16 in Bore, Carbon Steel Material
Mi Item #08709328
MFR #QT 1.7/16

Mfr description
QT 1.7/16, QT-TYPE BUSHINGS
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Suitable for use with FHP tapered bushing sheaves and PowerGrip HTD sprockets in power transmission applications that require synchronous rotation
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.77/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Keyway Size
    3/8 x 1/16 in
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78170018
  • Manufacturer Upc Number
    770075429838
  • Material
    Carbon Steel
  • UPC_NO
    770075429838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)