Motion
QT 19MM
Quick Disconnect Bushing - QT Bushing, 19 mm Bore, Carbon Steel Material
Mi Item #08709330
MFR #QT 19MM
Price$27.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - QT Bushing, 19 mm Bore, Carbon Steel Material
Mi Item #08709330
MFR #QT 19MM

Mfr description
QT 19MM, QT-TYPE BUSHINGS
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Suitable for use with FHP tapered bushing sheaves and PowerGrip HTD sprockets in power transmission applications that require synchronous rotation
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.04/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78171019
  • Manufacturer Upc Number
    770075429852
  • Material
    Carbon Steel
  • UPC_NO
    770075429852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)