Overview
Mfr description
AK59QT, LIGHT DUTY SHEAVES - QT BUSHED
Specifications
- Belt Section Size3L, 4L
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesQT
- Bore DiameterBushing Required
- MaterialDuctile Iron
- Manufacturer Upc Number770075429227
- UPC_NO770075429227
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data