Motion
AK66QT
Sheave
MI ITEM #08709345
MFR #AK66QT
Price$131.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheave
MI ITEM #08709345
MFR #AK66QT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$131.53/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    6.4500 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    QT
  • Manufacturer Upc Number
    770075429258
  • Material
    Ductile Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    770075429258

Overview

Mfr description
AK66QT, LIGHT DUTY SHEAVES - QT BUSHED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text