Motion
2AK32QT
V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, Bushing Required Bore Size, 3.2500 in O.D., Split Taper Bushed, QT Series Bushing, Cast Iron Material
MI ITEM #08709391
MFR #2AK32QT
Your Price$169.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, Bushing Required Bore Size, 3.2500 in O.D., Split Taper Bushed, QT Series Bushing, Cast Iron Material
MI ITEM #08709391
MFR #2AK32QT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$169.00/each(List $194.35)

Overview

Mfr description
2AK32QT, LIGHT DUTY SHEAVES - QT BUSHED

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    QT
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text