Motion
2AK41QT
Sheave - 3L, 4L Belt Section, 2 Groove, 3.9500 in O.D., Split Taper Bushed, QT Series Bushing, Ductile Iron Material
MI ITEM #08709394
MFR #2AK41QT
Your Price$153.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheave - 3L, 4L Belt Section, 2 Groove, 3.9500 in O.D., Split Taper Bushed, QT Series Bushing, Ductile Iron Material
MI ITEM #08709394
MFR #2AK41QT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$153.71/each(List $184.45)

Overview

Mfr description
2AK41QT, LIGHT DUTY SHEAVES - QT BUSHED

Specifications

  • Belt Section Size
    3L, 4L
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    QT
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    770075428657
  • UPC_NO
    770075428657
  • Weight
    2.1 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text