Motion
2BK67QT
Sheave - 4L, 5L Belt Section, 2 Groove, 6.4500 in O.D., Split Taper Bushed, QT Series Bushing, Ductile Iron Material
Mi Item #08709424
MFR #2BK67QT
Price$207.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheave - 4L, 5L Belt Section, 2 Groove, 6.4500 in O.D., Split Taper Bushed, QT Series Bushing, Ductile Iron Material
Mi Item #08709424
MFR #2BK67QT

Mfr description
2BK67QT, LIGHT DUTY SHEAVES - QT BUSHED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.17/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L
  • Outside Diameter  
    6.4500 in
  • Weight
    5 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    QT
  • Manufacturer Upc Number
    770075428985
  • Material
    Ductile Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    770075428985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)