Motion
PB11MXL012

GATES RUBBER CO
PB11MXL012

PB11MXL012
MI ITEM #08709452
MFR #PB11MXL012
List Price$52.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PB11MXL012

PB11MXL012
MI ITEM #08709452
MFR #PB11MXL012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.47/each for your price

Overview

Mfr description
PB11MXL012, POWERGRIP TIMING PULLEYS
  • WARNING: Do NOT use these sprockets with rim speeds in excess of 6,500 fpm
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Gates PowerGrip Timing Pulleys are measured by number of grooves, pitch and width. For example; part number TL30L050 denotes "TL" for Taper-Lock, 30 grooves, L (.375") pitch and 1/2" width
  • Pitch - The pitch of a PowerGrip Timing Pulley is the distance from center to center of the grooves (in inches). The letters correspond to pitches as follows: MXL = Mini Extra Light = 0.080" pitch; XL = Extra Light = 0.200" pitch; L = Light = 0.375" pitch; H = Heavy = 0.500" pitch
  • Width - The width designation is in hundredths of inches and corresponds to the width of the widest belt that can operate in the pulley
  • MXL and XL MPB pulleys are supplied with set screws. L and H pulleys are not supplied with keyway and set screws
  • The complete pulley designation must be used when ordering a Gates PowerGrip Pulley

Specifications

  • Belt Type
    MXL
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Belt Pitch
    0.08 in
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Bore Diameter
  • Pitch Diameter
  • Material
    Aluminium
  • Number Of Hubs
    1
  • Manufacturer Upc Number
    770075265917
  • UPC_NO
    770075265917
  • Maximum Bore
    0.1300 in
  • Minimum Bore
    0.1300 in
  • Additional Details
    PowerGrip Pulleys provide optimum performance for all constructions of PowerGrip GT, PowerGrip HTD and PowerGrip Timing belts.
  • Number Of Grooves
    11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text