Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter6.1500 in
Details
- Bore TypeQD Bushed
- Bushing SeriesSK
- Manufacturer Upc Number770075436126
- MaterialCast Iron
- Number Of Grooves7
- Product TypeV-Belt Pulleys
- UPC_NO770075436126
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)