Motion
QD7A6.2/B6.6

GATES RUBBER CO
QD7A6.2/B6.6

Sheave
MI ITEM #08709476
MFR #QD7A6.2/B6.6
Price$1,084.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD7A6.2/B6.6

Sheave
MI ITEM #08709476
MFR #QD7A6.2/B6.6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,084.01/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    6.9500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    770075436164
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    770075436164

Overview

Mfr description
QD7A6.2/B6.6, MULTI-DUTY SHEAVES - QD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text