Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter9.4000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesE
- Manufacturer Upc Number770075436218
- MaterialCast Iron
- Number Of Grooves7
- Product TypeV-Belt Pulleys
- UPC_NO770075436218
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)