Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter12.4000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesE
- Manufacturer Upc Number770075436010
- MaterialCast Iron
- Number Of Grooves7
- Product TypeV-Belt Pulleys
- UPC_NO770075436010
Overview
Mfr description
QD7A12.0/B12.4, MULTI-DUTY SHEAVES - QD