Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter30.3500 in
Details
- Bore TypeQD Bushed
- Bushing SeriesF
- Manufacturer Upc Number770075436089
- MaterialCast Iron
- Number Of Grooves7
- Product TypeV-Belt Pulleys
- UPC_NO770075436089
Overview
Mfr description
QD7A29.6/B30.0, MULTI-DUTY SHEAVES - QD