Motion
QD7A37.6/B38.0

GATES RUBBER CO
QD7A37.6/B38.0

Sheave
MI ITEM #08709493
MFR #QD7A37.6/B38.0
Price$8,586.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD7A37.6/B38.0

Sheave
MI ITEM #08709493
MFR #QD7A37.6/B38.0

Mfr description
QD7A37.6/B38.0, MULTI-DUTY SHEAVES - QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,586.01/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    38.3500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    770075436096
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    770075436096

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)