Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter6.5500 in
Details
- Bore TypeQD Bushed
- Bushing SeriesSF
- Manufacturer Upc Number770075436454
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
- UPC_NO770075436454
Overview
Mfr description
QD8B6.2, MULTI-DUTY SHEAVES - QD