Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter13.9500 in
Details
- Bore TypeQD Bushed
- Bushing SeriesE
- Manufacturer Upc Number770075436423
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
- UPC_NO770075436423