Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter16.3500 in
Details
- Bore TypeQD Bushed
- Bushing SeriesE
- Manufacturer Upc Number770075436430
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
- UPC_NO770075436430
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)