Motion
QD10B16.0
V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 16.3500 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #08709505
MFR #QD10B16.0
Price$3,948.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 16.3500 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #08709505
MFR #QD10B16.0

Mfr description
QD10B16.0, MULTI-DUTY SHEAVES - QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,948.19/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    16.3500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)