Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter27.4000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesF
- Manufacturer Upc Number072053117462
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
- UPC_NO072053117462
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)