Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter6.0000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesSD
- Manufacturer Upc Number770075435686
- MaterialCast Iron
- Number Of Grooves3
- Product TypeV-Belt Pulleys
- UPC_NO770075435686
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)