Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter27.4000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesJ
- Manufacturer Upc Number072053122664
- MaterialCast Iron
- Number Of Grooves6
- Product TypeV-Belt Pulleys
- UPC_NO072053122664
Overview
Mfr description
QD6C27.0, MULTI-DUTY SHEAVES - QD