Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter8.9000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesE
- Manufacturer Upc Number770075436867
- MaterialCast Iron
- Number Of Grooves9
- Product TypeV-Belt Pulleys
- UPC_NO770075436867
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)