Motion
QD9C10.5
Sheave
MI ITEM #08709551
MFR #QD9C10.5
List Price$2,687.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheave
MI ITEM #08709551
MFR #QD9C10.5

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,687.31/each for your price

Overview

Mfr description
QD9C10.5, MULTI-DUTY SHEAVES - QD

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Upc Number
    770075436713
  • UPC_NO
    770075436713
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text