Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter11.4000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesJ
- Manufacturer Upc Number770075436720
- MaterialCast Iron
- Number Of Grooves9
- Product TypeV-Belt Pulleys
- UPC_NO770075436720
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)