Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter18.4000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesJ
- Manufacturer Upc Number770075436775
- MaterialCast Iron
- Number Of Grooves9
- Product TypeV-Belt Pulleys
- UPC_NO770075436775
Overview
Mfr description
QD9C18.0, MULTI-DUTY SHEAVES - QD