Specifications
Dimensions
- Belt Section SizeD
- Bore DiameterBushing Required
- Outside Diameter18.6000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesJ
- Manufacturer Upc Number072053105780
- MaterialCast Iron
- Number Of Grooves3
- Product TypeV-Belt Pulleys
- UPC_NO072053105780
Overview
Mfr description
QD3D18.0, MULTI-DUTY SHEAVES - QD